Motion
27824T
Regal Premium Hand Tap - 200 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M30 x 2 Thread Size, Metric Fine, Right Hand Direction
MI ITEM #02451644
MFR #27824T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Hand Tap - 200 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M30 x 2 Thread Size, Metric Fine, Right Hand Direction
MI ITEM #02451644
MFR #27824T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27824 M30 X 2 D7 4 FLT. P METRIC HA

Specifications

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
  • Overall Length
    5-7/16 in
  • Series
    200
  • Shank Diameter
    1.021 in
  • Thread Direction
    Right Hand
  • Thread Length
  • Thread Limit/Fit
  • Thread Size
    M30 x 2
  • Thread Standard
    Metric Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text