Motion
27838T
Regal Premium Hand Tap - 200 Series, High Speed Steel Material, Uncoated Finish, 6 Flutes, Metric Coarse, Right Hand Direction
MI ITEM #02451658
MFR #27838T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Hand Tap - 200 Series, High Speed Steel Material, Uncoated Finish, 6 Flutes, Metric Coarse, Right Hand Direction
MI ITEM #02451658
MFR #27838T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27838 M39 X 4 D9 6 FLT. TAPER METRIC H

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    Metric Coarse
  • Overall Length
    6-11/16 in
  • Shank Diameter
    1.305 in
  • Series
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought