Overview
Mfr description
27839 M39 X 4 D9 6 FLT. P METRIC HA
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardMetric Coarse
- Overall Length6-11/16 in
- Shank Diameter1.305 in
- Series200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data