Overview
Mfr description
29055 M6 X 1 D5 4 FLT. P METRIC HAN
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM6 x 1
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionLeft Hand
- Coolant DeliveryExternal
- Thread StandardMetric Coarse
- Overall Length2-1/2 in
- Shank Diameter0.255 in
- Series205
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data