Overview
Mfr description
29081 M8 X 1.25 D5 4 FLT. TAPER METRIC
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM8 x 1.25
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionLeft Hand
- Coolant DeliveryExternal
- Thread StandardMetric Coarse
- Overall Length2-23/32 in
- Shank Diameter0.318 in
- Series205
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data