Overview
Mfr description
29117 M12 X 1.75 D6 4 FLT. TAPER METRIC
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM12 x 1.75
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionLeft Hand
- Coolant DeliveryExternal
- Thread StandardMetric Coarse
- Overall Length3-3/8 in
- Shank Diameter0.367 in
- Series205
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data