Motion
677013
Herc-Alloy® Alloy Chain - 3/8 in, Grade 80 Alloy Steel Steel, 7100 lbs Capacity, 0.394 in Link Dia., 500 ft
Mi Item #02451752
MFR #677013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Herc-Alloy® Alloy Chain - 3/8 in, Grade 80 Alloy Steel Steel, 7100 lbs Capacity, 0.394 in Link Dia., 500 ft
Mi Item #02451752
MFR #677013

Mfr description
677013 CHAIN GR-80 3/8 X 500' DRUM
  • Only offered by Columbus McKinnon and made in America
  • Design factor 4:1 Herc-Alloy 800
  • A higher strength heat treated alloy steel chain primarily used as a sling component for overhead lifting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    1.247 in
  • Inside Link Width  
    0.574 in
  • Link Diameter  
    0.394 in
  • Overall Length
    500 ft
  • Trade Size
    3/8 in

Details

  • Chain Grade
    Grade 80
  • Chain Type
    Alloy
  • Description Keyword
    Grade 80 Alloy Steel Steel
  • Link End Type
    Wrapped
  • Links Per Foot Or Meter
    9.6/ft
  • Material
    Steel
  • Material Specification
    Alloy Steel
  • UPC_NO
    043927207251
  • Working Load Capacity
    7100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)