Overview
Mfr description
29173 M18 X 2.5 D7 4 FLT. BOTTOM METRIC
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM18 x 2.5
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionLeft Hand
- Coolant DeliveryExternal
- Thread StandardMetric Coarse
- Overall Length4-1/32 in
- Shank Diameter0.542 in
- Series205
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data