Motion
C2062HASRL

TSUBAKI (UST)
C2062HASRL

C2062HASRL
Mi Item #02451987
MFR #C2062HASRL
Price$106.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2062HASRL

C2062HASRL
Mi Item #02451987
MFR #C2062HASRL

Mfr description
C2062HAS ROLLER LINK OVERSIZE ROLLERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.28/each

Specifications

Dimensions

  • Inside Width
    0.500 in
  • Roller Diameter
    0.875 in
  • Roller Width
    0.500 in
  • Weight
    0.19 lb

Details

  • Chain Number & Pitch
    2080 / 2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Product Type
    Attachment Chain Links
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)