1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RENOLD JEFFREY
C2050R100FT
C2050R100FT - DOUBLE PITCH CONVEYOR SERIES ROLLER CHAIN # 2050, 1 STRAND, CARBON STEEL MATERIAL, RIVETED CHAIN CONSTRUCTION, 100 FOOT RE
MI ITEM #
02451988
MFR #
C2050R100FT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
RENOLD JEFFREY C2050R100FT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RENOLD JEFFREY
C2050R100FT
C2050R100FT - DOUBLE PITCH CONVEYOR SERIES ROLLER CHAIN # 2050, 1 STRAND, CARBON STEEL MATERIAL, RIVETED CHAIN CONSTRUCTION, 100 FOOT RE
MI ITEM #
02451988
MFR #
C2050R100FT
Mfr description
C2050R100 RIV CHAIN (100FT REEL)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Chain Pitch
1-1/4 in
Pin Diameter
0.2 in
Pin Length
0.859 in
Weight
0.55 lbs
Details
Specifications Met
ANSI
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items