Motion
PVM063ER09ES02AAC23110000A0A

VICKERS BY DANFOSS
PVM063ER09ES02AAC23110000A0A

02-347773 Hydraulic Axial Piston Pump - PVM, 63.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #02452148
MFR #PVM063ER09ES02AAC23110000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM063ER09ES02AAC23110000A0A

02-347773 Hydraulic Axial Piston Pump - PVM, 63.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #02452148
MFR #PVM063ER09ES02AAC23110000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring

Details

  • Control Type
    Pressure & Flow Compensator With Plugged Orifice
  • Displacement
    63.1 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Mounting Type
    2-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Series
    PVM

Overview

Mfr description
PVM063ER09ES02AAC23110000A0A ASSY.
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought