Motion
PVM063ER09GS02AAA0700000AA0A

VICKERS BY DANFOSS
PVM063ER09GS02AAA0700000AA0A

Hydraulic Piston Pump - PVM, 63.1 cc/rev Displacement, Right Hand Rotation Input Rotation
MI ITEM #02452149
MFR #PVM063ER09GS02AAA0700000AA0A
Price$5,179.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM063ER09GS02AAA0700000AA0A

Hydraulic Piston Pump - PVM, 63.1 cc/rev Displacement, Right Hand Rotation Input Rotation
MI ITEM #02452149
MFR #PVM063ER09GS02AAA0700000AA0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,179.56/each

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring

Details

  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    104 °C
  • Control Type
    Pressure Compensator
  • Controller Type
    Pressure Compensator
  • Displacement
    63.1 cc/rev
  • Displacement Type
    Variable Displacement
  • End Cover Material
    Ductile Iron
  • Fluid Cleanliness
    ISO 18/13
  • Fluid Comp
    SAE J183 FEB80
  • Housing Material
    Cast Iron
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Maximum Case Pressure
    280 bar
  • Maximum Input Speed
    2500 rpm
  • Mounting Type
    4-Bolt SAE C Flange
  • Noise Level
    64 decibel
  • Peak Pressure
    280 bar
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    580 to 1885 psi
  • Series
    PVM
  • Shaft Rotation
    Right
  • Trade Name/Number
    PVM Series

Overview

Mfr description
PVM063ER09GS02AAA0700000AA0A ASSY.
  • 50% less noise
  • Outstanding performance
  • Pro-FX ready

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought