Motion
PVM063ML07CE06ANB212500C0BAA

VICKERS BY DANFOSS
PVM063ML07CE06ANB212500C0BAA

02-346663 Hydraulic Axial Piston Pump - PVM, 63.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #02452150
MFR #PVM063ML07CE06ANB212500C0BAA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM063ML07CE06ANB212500C0BAA

02-346663 Hydraulic Axial Piston Pump - PVM, 63.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #02452150
MFR #PVM063ML07CE06ANB212500C0BAA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM063ML07CE06ANB212500C0BAA ASSY.

Specifications

  • Series
    PVM
  • Displacement
    63.1 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    13T Spline
  • Port Location
    Rear Ported
  • Control Type
    Pressure & Flow Compensator With Bleed Down Orifice
  • Mounting Type
    2-Bolt SAE B Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought