Specifications
Dimensions
- Inlet Port Size2 in SAE 4-Bolt Split Flange
- Outlet Port Size1 in SAE O-Ring
Details
- Control TypePressure & Flow Compensator With Plugged Orifice
- Displacement63.1 cm³/r
- Input RotationRight Hand
- Input Shaft Type14T Spline
- Mounting Type4-Bolt SAE C Flange
- Port LocationSide Ported
- Port TypeSAE J518 Flange
- Pressure Compensator Range1885 to 4641 psi
- SeriesPVM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)