Overview
Mfr description
T58005GRYM TORNADO-GRY-BLK/MIR
- T5700 Series
- Full brow/frame front
- Mono lens with conventional hinges and pivots for pivoting hinge (vertical adjustment)
- Adjustable length spatula temple arms with integrally molded wraparound side shields
- Lenses are protected with North’s exclusive 4A coating: Anti-fog, anti-scratch, anti-UV 99.9% and anti-static
- Replacement lens available T5800 Series
- Full brow/frame front
- Mono lens with conventional hinges and fixed length straight temple arms with integrally molded wraparound side shields
- Identical in description to Series T5700 with the exceptions of the construction of the straight fixed length temple arms
- Manufacturer: North Safety (Honeywell)
Specifications
- Weight7.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data