Motion
SPC6300
Metric Power™ Industrial V-Belts - SPC Section, 22 mm Top Width, 1 Strand, 6350 mm Nominal Outside Length, Smooth
Mi Item #02452383
MFR #SPC6300
Price$258.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Power™ Industrial V-Belts - SPC Section, 22 mm Top Width, 1 Strand, 6350 mm Nominal Outside Length, Smooth
Mi Item #02452383
MFR #SPC6300

Mfr description
SPC6300 BELT
  • Flex-bonded cords are chemically forged to the belt body,providing equal load distribution and bending stressabsorption without cord deterioration
  • Patented Ethylene construction helps resists belt crackingand provides application versatility
  • Proprietary construction process combines ?ex andload-carrying capacity with reduced stretch and superiorcord adhesion properties
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$258.75/each

Specifications

Dimensions

  • Angle
    40
  • Belt Height
    18 mm
  • Effective Length
    249.38 in / 6334 mm
  • Nominal Outside Length
    6350 mm
  • Overall Height
    18 mm
  • Thickness
    18 mm
  • Top Width
    22 mm
  • Top Width Per Strand
    22 mm
  • Weight
    5.57 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Category
    Narrow Series - Metric
  • Belt Inside
    Smooth
  • Belt Section
    SPC
  • Belt Style
    Metric-Power™
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Banded
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    Manufactured to our exacting standards for quality, safety, and dependability. Their proprietary construction ensures unmatched load-carrying capacity paired with superior ?ex and stretch resistance.
  • Manufacturer Catalog Number
    SPC6300
  • Manufacturer Upc Number
    072053690408
  • Material
    SBR
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    1
  • Operating Temperature Range
    -60 to 250 °F
  • Outside Circumference
    249.84 in / 6346 mm
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    SPC
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Trademark
    Metric Power
  • Unitset
    Yes
  • UPC_NO
    072053690408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)