Motion
ROL-PLT 568 CNTR L85MM HP

REXNORD INC
ROL-PLT 568 CNTR L85MM HP

568-605912 Rexnord 568 Series Roller Transfer Plate
Mi Item #02452582
MFR #ROL-PLT 568 CNTR L85MM HP
Price$40.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROL-PLT 568 CNTR L85MM HP

568-605912 Rexnord 568 Series Roller Transfer Plate
Mi Item #02452582
MFR #ROL-PLT 568 CNTR L85MM HP

Mfr description
568-605912 TRAN PLT LBP CENTER
  • Center Transfer Module - 2 axle
  • 3.35 Inches Total Width
  • 2.66 Inches Roller Width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.75/each

Specifications

Dimensions

  • Length
    1 in
  • Weight
    0.10 lbs
  • Width
    3.35 in

Details

  • Accessory Type
    Roller Transfer
  • Additional Details
    ROL-PLT 568 CNTR L85MM HP
  • Country of Origin
    Italy
  • UPC_NO
    793699154832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)