Motion
LR-1/8-D-7-MINI

FESTO CORPORATION
LR-1/8-D-7-MINI

Standard Air Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, 1/8 in Outlet Port, G Outlet Thread, Straight, 7 to 100 psi
Mi Item #02452617
MFR #LR-1/8-D-7-MINI
Price$103.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LR-1/8-D-7-MINI

Standard Air Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, 1/8 in Outlet Port, G Outlet Thread, Straight, 7 to 100 psi
Mi Item #02452617
MFR #LR-1/8-D-7-MINI

Mfr description
162582/LR-1/8-D-7-MINI PRESSURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.19/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    7 to 100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)