Motion
NCGKBN32-1200

SMC CORP OF AMERICA
NCGKBN32-1200

NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #02452710
MFR #NCGKBN32-1200
List Price$84.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGKBN32-1200

NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #02452710
MFR #NCGKBN32-1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.45/each for your price

Overview

Mfr description
NCGKBN32-1200 CYLINDER
  • Non rotating, high speed/precision cylinder
  • Non rotating accuracy: 1° ( ø20, ø25), 0.8° (ø32), 0.5° (ø40- ø63)
  • 8 mounting styles available
  • 6 bore sizes available
  • Auto switch capable

Specifications

  • Series
    NCG
  • Bore Diameter
    32 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod - Non-Rotating
  • Rod Size / Thread
    7/16-20 Male UNF
  • Cushion Type
    Urethane Cushion
  • Port Size
    1/8 NPT
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Standards Met
    JIS Class 2
  • Overall Length
    16.51 in
  • Overall Width
    1-1/2 in
  • Body Material
    Aluminum
  • Port Thread Standard
    NPT
  • Type
    Non-rotating
  • Hardware Type
    Basic style
  • Mounting Type
    Basic
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    7/16-20 in
  • Rod Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought