Motion
NH1625C225B0400

DANFOSS AEROQUIP LLC
NH1625C225B0400

Eaton Aeroquip Flexmaster Tube and Pipe Joints - Carbon Steel
Mi Item #02452712
MFR #NH1625C225B0400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
NH1625C225B0400

Eaton Aeroquip Flexmaster Tube and Pipe Joints - Carbon Steel
Mi Item #02452712
MFR #NH1625C225B0400

Mfr description
NH1625C225B0400 2-1/4" TUBE
  • Quick connects and disconnects
  • Simplifies maintenance and repairs
  • Absorbs machine vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    2.250 in
  • End 2 Size
    2.250 in
  • Height
    4.600 in
  • Length
    4.000 in
  • Overall Length
    4.000 in
  • Width
    4.600 in

Details

  • Adapter Type
    Tube and Pipe Joints
  • Material
    Carbon Steel
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    200 psi
  • Min Operating Temperature
    -25 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)