Motion
600003
Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/4 in, NPT Outlet Thread, Straight, 0 to 125 psi
MI ITEM #02452742
MFR #600003
Your Price$91.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/4 in, NPT Outlet Thread, Straight, 0 to 125 psi
MI ITEM #02452742
MFR #600003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$91.10/each(List $104.76)

Overview

Mfr description
600003 MINI REGULATOR

Specifications

  • Set Pressure Range
    0 to 125 psi
  • Body Material
    Brass
  • Maximum Operating Pressure
    300 psi
  • Connection Size
    1/4 in
  • Diameter
    1-3/8 in
  • Overall Length
  • Max Operating Temperature
    +180 °F
  • Outlet Port Size
    1/4 in
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Max Air Supply Pressure
    300 psi
  • Min Operating Temperature
    -40 °F
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Guage
  • Valve Seal Material
    Nitrile
  • Weight
    0.50 lbs
  • Product Type
    Miniature Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought