Motion
MWF-M20T
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20 x 1.5, Self-Lubricating
Mi Item #02452781
MFR #MWF-M20T
Price$253.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20 x 1.5, Self-Lubricating
Mi Item #02452781
MFR #MWF-M20T

Mfr description
MWF-M20T METRIC FEMALE ROD END W/PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.70/each

Specifications

Dimensions

  • Ball Diameter
    34.93 mm
  • Bore Diameter  
    20 mm
  • Head Diameter
    46 mm
  • Head Width
    18 mm
  • Misalignment Angle
    20 º
  • Overall Height
    100 mm
  • Shank Thread Size
    M20 x 1.5
  • Thread Size
    M20 x 1.5
  • Weight
    0.35 kg

Details

  • Ball Material
    Alloy Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    50952 N
  • Rod End Type
    Female
  • Series
    MWF
  • Thread Direction
    Right Hand
  • Thread Type
    -6H
  • UPC_NO
    190029039652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)