Overview
Mfr description
7300908 140 HQD HUB (P)
Specifications
- SeriesOmega
- Coupling Size Code140
- Bore TypeQD Bushed
- Manufacturer Catalog Number7300908
- UPC_NO698210857516
- Weight331.54 lbs
- Product TypeTire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data