Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 8.0000 in Roller Dia, 3.0000 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #02452857
MFR #CLR-8-4

Mfr description
CLR-8-4 LOAD RUNNER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    8.0000 in
  • Roller Width  
    3.0000 in
  • Stud Diameter  
    2.5000 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009002700
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)