Motion
AL-A500
AL-A500 5 in. Size Aluminum Part A Male Adapter x Female NPT
MI ITEM #02452860
MFR #AL-A500
Price$111.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-A500 5 in. Size Aluminum Part A Male Adapter x Female NPT
MI ITEM #02452860
MFR #AL-A500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.69/each

Specifications

Dimensions

  • Size
    5 in

Details

  • Application
    Agriculture, Chemicals, Petroleum, Construction, Material Handling, Irrigation, Fracking
  • Gasket Material
    Buna-N
  • Handle Material
    Forged Brass
  • Product Types
    Aluminum Part A Male Adapter x Female NPT
  • Ring Material
    Zinc-Plated Carbon Steel
  • UPC_NO
    822353032763
  • Working Pressure
    75 psi

Overview

Mfr description
AL-A-500 ALUM. CAMLOCK HOSE FITTING
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • All 8" and 10" female couplers supplied with 4 locking handles, safety clips, pull rings and chains
  • Aluminum alloy is specially designed for high tensile strength, lightness and rigidity
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • Hose shanks specially designed for easy assembly with Tigerflex type hoses
  • Aluminum couplings supplied with brass handles which results in less wear on connecting parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text