Motion
AL-C500
Elbow & Straight Adapters - 5 in Coupling Size, Aluminum Body, Part C, Coupler x Hose Shank
MI ITEM #02452861
MFR #AL-C500
Your Price$148.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 5 in Coupling Size, Aluminum Body, Part C, Coupler x Hose Shank
MI ITEM #02452861
MFR #AL-C500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$148.29/each(List $155.74)

Overview

Mfr description
AL-C500 ALUM. CAMLOCK HOSE FITTING

Specifications

  • Body Material
    Aluminum
  • Coupling Connection Type
    Coupler x Hose Shank
  • Coupling Size
    5 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353032961
  • Product Types
    Aluminum Part C Female Coupler x Hose Shank
  • Size
    5
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353032961
  • Working Pressure
    75 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    75 psi
  • Part Type
    Part C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text