Motion
1400A
Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Select B+ Grade, Cotton, Color Blue
Mi Item #02452886
MFR #1400A
Price$5.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Select B+ Grade, Cotton, Color Blue
Mi Item #02452886
MFR #1400A

Mfr description
1400A PREM SHLDR LTHR PALM PE CUFF
  • Best grade of select shoulder split leather gives you protection from the tough junk you have to deal with on the job
  • Wing thumb
  • Blue/yellow striped fabric and back
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.81/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Safety Cuff, Knuckle Strap
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Construction Description
    Select B+ Grade Split Shoulder Leather
  • Cuff Type
    Safety
  • Description
    Leather Palm Work Glove Select B+ Grade Split Shoulder Leather 2.5 Inch Plasticized Safety Cuff
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Select B+ Grade
  • Leather Material Type
    Split Cowhide Leather
  • Liner Material
    Fleece Cotton
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Cowhide
  • Protection Type
    General Protection
  • Series
    MCR Safety 1400A
  • Stitching Material
    Cotton/Polyester
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)