Motion
1400XL
Leather Double Palm Glove with Fabric Back - XL or Size 10, Split Cowhide Leather, Select B+ Grade, Cotton, Color Blue
Mi Item #02452889
MFR #1400XL
Price$8.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - XL or Size 10, Split Cowhide Leather, Select B+ Grade, Cotton, Color Blue
Mi Item #02452889
MFR #1400XL

Mfr description
1400XL 180M SHLDR LTHR PALM PE CUFF
  • Best grade of select shoulder split leather gives you protection from the tough junk you have to deal with on the job
  • Wing thumb
  • Blue/yellow striped fabric and back
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.43/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Weight
    5.40 lbs

Details

  • Additional Details
    Safety Cuff, Knuckle Strap
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Applications
    Material Handling, Construction, Landscaping
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Wing Thumb
  • Construction Description
    Select B+ Grade Split Shoulder Leather, 2.5 Inch Plasticized Safety Cuff
  • Cuff Type
    Safety
  • Description
    Leather Palm Work Glove-Select B+ Grade-Split Shoulder Leather-2.5 Inch Plasticized Safety Cuff
  • Description Keyword
    Cotton Lined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Select B+ Grade
  • Leather Material Type
    Split Cowhide Leather
  • Liner Material
    Fleece Cotton
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Cowhide
  • Protection Type
    General Protection
  • Series
    MCR Safety 1400A
  • Stitching Material
    Polyester/Cotton
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)