1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS HYDROSTATIC
101591-028
Hydraulic Axial Piston Pump - 28 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #
02452909
MFR #
101591-028
Your Price
$2,515.83
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Pumps
Hydraulic Axial Piston Pumps
DANFOSS HYDROSTATIC 101591-028
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS HYDROSTATIC
101591-028
Hydraulic Axial Piston Pump - 28 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #
02452909
MFR #
101591-028
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,515.83
/each
(List
$3,018.99
)
Qty
Add to Cart
Overview
Mfr description
101591-028 PUMP
Specifications
Displacement
28 cm³/r
Input Rotation
Right Hand Rotation
Pressure Compensator Range
Maximum of 280 psi
Mounting Type
SAE Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data