Motion
ZPT80HU-B10
Pneumatic Vacuum Cup - Heavy Duty Type, 80 mm Cup OD, 80 mm Pad Diameter, Urethane Rubber Material, Urethane Rubber Pad Material, Heavy-duty, Flat with Rib Pad Type, M10 x 1.5, Female Thread Mounting Thread Size, Vertical Vacuum Entry Type
Mi Item #02452975
MFR #ZPT80HU-B10
Price$26.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Heavy Duty Type, 80 mm Cup OD, 80 mm Pad Diameter, Urethane Rubber Material, Urethane Rubber Pad Material, Heavy-duty, Flat with Rib Pad Type, M10 x 1.5, Female Thread Mounting Thread Size, Vertical Vacuum Entry Type
Mi Item #02452975
MFR #ZPT80HU-B10

Mfr description
ZPT80HU-B10 IDLER
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.79/each

Specifications

Dimensions

  • Cup Outside Diameter  
    80 mm
  • Mounting Thread Size
    M10 x 1.5, Female Thread
  • Overall Weight
    144 g
  • Pad Diameter
    80 mm
  • Weight
    144 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Urethane Rubber
  • Cup Type
    Heavy Duty
  • Entry Orientation
    Vertical
  • Pad Material
    Urethane Rubber
  • Pad Type
    Heavy-duty, Flat with Rib
  • Vacuum Entry Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)