Motion
PSSPA1010V010XX730XXXXXXD2XFXFXMP1XXM2

DANFOSS HYDRAULIC PWR UNI
PSSPA1010V010XX730XXXXXXD2XFXFXMP1XXM2

5003020 -
MI ITEM #02453216
MFR #PSSPA1010V010XX730XXXXXXD2XFXFXMP1XXM2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDRAULIC PWR UNI
PSSPA1010V010XX730XXXXXXD2XFXFXMP1XXM2

5003020 -
MI ITEM #02453216
MFR #PSSPA1010V010XX730XXXXXXD2XFXFXMP1XXM2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PSSPA1010V010XX730XXXXXXD2XFXFXMP1XXM2
  • High performance vane or piston pump
  • Heavy-gauge steel tank
  • 3-Phase, 230/460V AC, 60 Hz, 1,800 rpm TEFC motor
  • Filler/breather
  • Pressure gauge
  • Oil level gauge
  • 5-micron return-line spin-on filter
  • Power units can be modified by Motion Industries Fluid Power Service Centers for specific applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought