Overview
Mfr description
NT-10 ROD END NUT
- Accessory: rod end mounting nut
- Size: CA2: 40, 50, 63, 80, 100
- Material: rolled steel
Specifications
- Country of OriginJP
- SeriesCA2
- MagnetNone
- Cylinder Size100 mm
- Hardware TypeRod End Nut
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data