Motion
CDP-4A
Tie Rod Cylinder
Mi Item #02453478
MFR #CDP-4A
Price$3.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Cylinder
Mi Item #02453478
MFR #CDP-4A

Mfr description
CDP-4A CLEVIS PIN
  • Accessory: clevis pin/knuckle pin
  • Size: CA2: 40, 50, 63, 80, 100
  • Material: carbon steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.65/each

Specifications

Details

  • Country of Origin
    CN
  • Hardware Type
    Clevis Pin, Knuckle Pin
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)