Motion
33560
Wypall® Oil, Grease & Ink Cloth - Treated, Polypropylene, Number of Wipes: 66
Mi Item #02453519
MFR #33560
Price$16.78/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® Oil, Grease & Ink Cloth - Treated, Polypropylene, Number of Wipes: 66
Mi Item #02453519
MFR #33560

Mfr description
33560 WYPALL 1/4 FOLD TOWELS
  • 66 sheets per pack
  • Durable wipes absorb up to 8 times their weight in oil and they have 25 times less lint than laundered shop towels
  • Piable to fit into tight spaces and maintain their strength even when saturated in oil.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.78/pk

Specifications

Dimensions

  • Weight
    0.880 lbs
  • Wipe Length
    14.400 in
  • Wipe Width
    12.000

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    Grease, Multipurpose, Oil
  • Color
    Blue
  • Fold Type
    1/4 Fold
  • Number of Wipes
    66
  • Package Quantity Per Case
    528
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000335603
  • Wipe Material
    Polypropylene
  • Wipe Presentation
    Fold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)