Motion
TRAN PLT KIT 8507 SHORT

REXNORD INC
TRAN PLT KIT 8507 SHORT

10131490 / TRAN PLT KIT 8507 SHORT
Mi Item #02453637
MFR #TRAN PLT KIT 8507 SHORT
Price$51.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TRAN PLT KIT 8507 SHORT

10131490 / TRAN PLT KIT 8507 SHORT
Mi Item #02453637
MFR #TRAN PLT KIT 8507 SHORT

Mfr description
614-259-1 TRAN PLT KIT 8507 SHORT
  • Transfer Comb Kit for 8507 Chains
  • 6 Inches Wide By 4.5 Inches Long With 2.25 Inch Mounting Plate
  • Supplied With Slot Caps and Imperial Hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.16/each

Specifications

Dimensions

  • Length
    12.0000 in
  • Plate Length
    4.500 in
  • Plate Width
    5.9000 in
  • Weight
    0.20 lbs
  • Width
    12.0000 in

Details

  • Accessory Type
    Transfer Comb Kit
  • Material
    POLYAMIDE
  • UPC_NO
    793699451375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)