Motion
7100173158 3M SANDING SPONGE, 909-ESF, DUAL GRIT BLOCK, 3 3/4 IN X 2 5/8 IN

3M
7100173158 3M SANDING SPONGE, 909-ESF, DUAL GRIT BLOCK, 3 3/4 IN X 2 5/8 IN

3M™ Sanding Sponge, 909-ESF, Dual Grit Block, 3 3/4 in x 2 5/8 in x 1 in (9,52 cm x 6,66 cm x 2,54 cm), Medium/Coarse, 24ea/cs
MI ITEM #02453643
MFR #7100173158 3M SANDING SPONGE, 909-ESF, DUAL GRIT BLOCK, 3 3/4 IN X 2 5/8 IN
List Price$4.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100173158 3M SANDING SPONGE, 909-ESF, DUAL GRIT BLOCK, 3 3/4 IN X 2 5/8 IN

3M™ Sanding Sponge, 909-ESF, Dual Grit Block, 3 3/4 in x 2 5/8 in x 1 in (9,52 cm x 6,66 cm x 2,54 cm), Medium/Coarse, 24ea/cs
MI ITEM #02453643
MFR #7100173158 3M SANDING SPONGE, 909-ESF, DUAL GRIT BLOCK, 3 3/4 IN X 2 5/8 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.02/each for your price

Overview

Mfr description
7100173158 3M SANDING SPONGE, 909-ESF,
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Overall Width
    2.625 in
  • Overall Length
    3.75 in
  • Overall Thickness
    1 in
  • Manufacturer Upc Number
    00051131500372
  • UPC_NO
    00051131500372

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text