Motion
1018375
Shackle - 0.2500 in Size, 0.50 ton Capacity, Carbon Material, Galvanized Coating
Mi Item #02453681
MFR #1018375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 0.2500 in Size, 0.50 ton Capacity, Carbon Material, Galvanized Coating
Mi Item #02453681
MFR #1018375

Mfr description
1018375 .50T SPA SHK 1/4"
  • Working load limit and Grade “6” permanently shown on every shackle
  • Fatigue rated shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification, charges for proof testing and certification available when requested at the time of order
  • Approved for use at -40°C (-40°F) to 204°C (400°F).
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.3100 in
  • Eye Diameter
    0.1900 in
  • Inside Shackle Length
    1.1300 in
  • Inside Shackle Width
    0.7800 in
  • Inside Width
    0.4700 in
  • Pin Diameter
    0.3100 in
  • Shackle Size
    0.2500 in
  • Weight
    0.10 lbs
  • Width Between The Eyes
    0.4700 in
  • Working Load Limit
    1/2 ton

Details

  • Finish Coating
    Galvanized
  • Material
    Carbon
  • Material Grade
    Grade 6
  • Pin Type
    Screw Pin
  • Standards Met
    ASME B30.26
  • Trademark
    ABS
  • Type
    Anchor
  • Weight Capacity
    0.50 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)