Motion
1010051
G450-1/4 Wire Rope Clip - Compatible Wire Rope Size: 1/4 in, Torque: 15 ft-lbs, Minimum Clips Required: 2
MI ITEM #02453691
MFR #1010051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G450-1/4 Wire Rope Clip - Compatible Wire Rope Size: 1/4 in, Torque: 15 ft-lbs, Minimum Clips Required: 2
MI ITEM #02453691
MFR #1010051

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clip Height
    1.03 in
  • Distance Between Legs
    0.75 in
  • Max Compatible Wire Rope Size
    1/4 in
  • Overall Width
    1.43 in
  • Rope Turnback Length
    4-3/4 in
  • Torque
    15 ft-lbs
  • Weight
    0.19 lbs

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Minimum Clips Required
    2

Overview

Mfr description
1010051 1/4 CROSBY CLIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought