Motion
32226 J2/DF

SKF
32226 J2/DF

Tapered Roller Double-Row Bearing - 130 mm Bore, 230 mm OD, 128 mm Cone Width, 135.5 mm Cup Width
MI ITEM #02453799
MFR #32226 J2/DF
Price$9,496.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32226 J2/DF

Tapered Roller Double-Row Bearing - 130 mm Bore, 230 mm OD, 128 mm Cone Width, 135.5 mm Cup Width
MI ITEM #02453799
MFR #32226 J2/DF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,496.17/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter
    230 mm
  • Overall Width
    135.50 mm
  • Weight
    51.85 lbs

Details

  • Assembly Type
    Double Row
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Double Row Design
    Face to Face
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    322
  • UPC_NO
    7316577449535

Overview

Mfr description
32226/DF REPLACES 32226 J2/DF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought