Motion
8100B
General Purpose Work Glove - L or Size 9 Size, Band Top Cuff, Cotton, Polyester Material
Mi Item #02453821
MFR #8100B
Price$1.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Band Top Cuff, Cotton, Polyester Material
Mi Item #02453821
MFR #8100B

Mfr description
8100B MENS COTTON CANVAS BLEND WING
  • 8 ounce weight material
  • Clute pattern with wing thumb
  • For comfort and breathability in general-purpose applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.91/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    8 oz
  • Men'S Size
    L

Details

  • Additional Details
    Wing Thumb, Clute Cut
  • Application
    General-Purpose Applications
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Band Top
  • Cuff Type
    Band Top
  • Description
    Tan Canvas Work Gloves
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Industry Use
    General-Purpose Applications
  • Insulated
    No
  • Liner Color
    Tan
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    8100 B
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Canvas
  • UPC_NO
    30451438100175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)