Motion
2403X4
Classic Rain 3-Piece Suit - 4X-Large Size, Yellow Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #02453860
MFR #2403X4
Your Price$25.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain 3-Piece Suit - 4X-Large Size, Yellow Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #02453860
MFR #2403X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$25.01/each(List $28.76)

Overview

Mfr description
2403X4 CLASSIC PLUS .35MM PVC/POLY SUIT

Specifications

  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant Garment
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Detachable Hood
  • Pant Type
    Bib Overalls
  • Fly Type
    Snap Fly
  • Material
    PVC, Polyester
  • Size
    4X-Large
  • Color
    Yellow
  • Seam
    Welded
  • Product Line
    Classic Plus
  • Material Thickness
    0.35 mm
  • Chest Size
    65 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought