Motion
6313 TBR12 P4

RHP BEARINGS (NSK)
6313 TBR12 P4

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #02453948
MFR #6313 TBR12 P4
Price$2,256.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RHP BEARINGS (NSK)
6313 TBR12 P4

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #02453948
MFR #6313 TBR12 P4

Mfr description
6313TBR12P4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,256.69/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    P4
  • Weight
    4.81 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The 6313 TBR12 P4 is a radial/deep groove ball bearing with a 65 mm bore, straight bore, open design, 140 mm OD, and 33 mm width, suitable for various applications.
  • Manufacturer Catalog Number
    6313 TBR12 P4
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023060719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)