Motion
R433002839

AVENTICS
R433002839

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 3.250 in Bore, MP1 Mount, 2.000 in Rod, 1 1/2-12 M Thread
MI ITEM #02453976
MFR #R433002839
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433002839

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 3.250 in Bore, MP1 Mount, 2.000 in Rod, 1 1/2-12 M Thread
MI ITEM #02453976
MFR #R433002839

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R433002839 3 1/4 MP1-HH 2"ROD 1 1/2-12M

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    3.250 in
  • Rod Diameter
    2.000 in
  • Rod - Thread Size
    1 1/2-12 M
  • Cushion Type
    None
  • Style
    High Pressure Hydraulic
  • Mounting Type
    MP1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text