Motion
25AT10/920

MEGADYNE
25AT10/920

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT10, 10 mm Pitch, 920 mm Pitch Length, 25 mm Width, 92 Teeth, Thermoset PU 88 ShA Material
MI ITEM #02454001
MFR #25AT10/920
Your Price$85.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
25AT10/920

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT10, 10 mm Pitch, 920 mm Pitch Length, 25 mm Width, 92 Teeth, Thermoset PU 88 ShA Material
MI ITEM #02454001
MFR #25AT10/920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.39/each(List $119.55)

Overview

Mfr description
25AT10/920 METRIC TIMING BELT-MEGAPOWER

Specifications

  • Belt Type
    AT10
  • Pitch
    10 mm
  • Overall Length
    920 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    920 mm
  • UPC_NO
    746041278441

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text