Motion
40-3NPCL
40-3NPCL
MI ITEM #02454113
MFR #40-3NPCL
List Price$21.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40-3NPCL
MI ITEM #02454113
MFR #40-3NPCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.34/each for your price

Overview

Mfr description
40-3NP CONN LINK SC TYPE

Specifications

  • Number Of Strands Across
    1
  • Pin Diameter
    0.330 in
  • Series
    60
  • Standards Met
    ASME B29
  • Weight
    0.06 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought