Motion
40-3NPOL
40-3NPOL
Mi Item #02454116
MFR #40-3NPOL
Price$43.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40-3NPOL
Mi Item #02454116
MFR #40-3NPOL

Mfr description
40-3NP OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.89/each

Specifications

Dimensions

  • Pin Diameter
    0.141 in
  • Plate Height
    0.354 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.200 in
  • Weight
    0.007 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    35
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)