Motion
53F002
SPATTER BLOCK AEROSOL 400ML PK12
Mi Item #02454142
MFR #53F002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPATTER BLOCK AEROSOL 400ML PK12
Mi Item #02454142
MFR #53F002

Mfr description
53F002 SPLATTER BLOCK
  • Contains temporary corrosion inhibitors
  • Green color for a better view on workpiece
  • Prevents weld spatter from sticking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    400ml / 13.5 fl.oz.

Details

  • Appearance
    Aerosol
  • Application
    Welding Anti-Spatter
  • Base Formulation
    Water
  • Biodegradability
    Biodegradable
  • Chlorinated Solvents Content
    No Chlorinated Solvents
  • Color
    Green
  • Container Type
    Aerosol
  • Flammability
    Flammable
  • Form
    Liquid
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    662980184646
  • Paint Comp
    Paint Compatible
  • Prop 65 Statement
    No
  • UPC_NO
    662980184646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)