Motion
7005-08-18
7005-08-18 MJ-MM FITTING
MI ITEM #02454198
MFR #7005-08-18
Price$28.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-08-18 MJ-MM FITTING
MI ITEM #02454198
MFR #7005-08-18

Mfr description
7005-08-18 MJ-MM FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.35/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 18 mm
  • End 1 Size Type
    1/2 JIC 37°, M18
  • End 2 Size
    1/2 in, 18 mm
  • End 2 Size Type
    1/2 JIC 37°, M18
  • Hex Body
    24.0
  • Overall Length
    37.2
  • Thread Depth
    9.9
  • Thread Size 2
    M18X1.5
  • Weight
    0.13 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • Description Keyword
    1/2 in Male JIC 37° Flare x 18 mm Male Metric
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Metric
  • End 2 Thread
    3/4-16 UNF, M18X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)