Motion
7005-08-22
7005-08-22 MJ-MM FITTING
MI ITEM #02454199
MFR #7005-08-22
Price$33.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-08-22 MJ-MM FITTING
MI ITEM #02454199
MFR #7005-08-22

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.24/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 22 mm
  • End 2 Size
    1/2 in, 22 mm
  • Hex Body
    27.0
  • Overall Length
    40.5
  • Thread Depth
    9.9
  • Weight
    0.19 lbs

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Thread
    3/4-16 UNF, M22X1.5
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Thread
    3/4-16 UNF, M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    7005

Overview

Mfr description
7005-08-22 MJ-MM FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text