Motion
7005-10-20
7005-10-20 MJ-MM FITTING
Mi Item #02454200
MFR #7005-10-20
Price$24.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-10-20 MJ-MM FITTING
Mi Item #02454200
MFR #7005-10-20

Mfr description
7005-10-20 MJ-MM FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.09/each

Specifications

Dimensions

  • End 1 Size
    5/8 in, 20 mm
  • End 1 Size Type
    5/8 JIC 37°, M20
  • End 2 Size
    5/8 in, 20 mm
  • End 2 Size Type
    5/8 JIC 37°, M20
  • Hex Body
    27.0
  • Overall Length
    40.3
  • Thread Depth
    12.3
  • Thread Size 2
    M20X1.5
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • Description Keyword
    5/8 in Male JIC 37° Flare x 20 mm Male Metric
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male Metric
  • End 2 Thread
    7/8-14 UNF, M20X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)